Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20122020 Ford Flex M, CSCAT1FD9756
Mfr # CSCAT1FD9756
Zoro # G5437814
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Middle
For Use With
For 2012 To 2020 Ford Flex
Family Code
FD9756
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1FD9756
- Zoro #
- G5437814
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Middle
- Color
- Black
- For Use With
- For 2012 To 2020 Ford Flex
- Family Code
- FD9756
Description
Seat Covers in Alcantara for 2012-2020 Ford Flex - (M), SECOND ROW, 50/50 bucket, w/2 removable headrests, without Armrest Covers