Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20122020 Nissan NV1500, CSCAT3NS9842
Mfr # CSCAT3NS9842
Zoro # G5558418
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV1500
Family Code
NS9842
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT3NS9842
- Zoro #
- G5558418
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2012 To 2020 Nissan NV1500
- Family Code
- NS9842
Description
Seat Covers in Alcantara for 2012-2020 Nissan NV1500 - (F), SV Model,50/50,w/rmv hdrst,w/o side airbg, w/90 fold pas st, w/pwr dr st, w/mn pas st, w/armrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.