Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20122020 Nissan NV2500, CSCAT1NS9448
Mfr # CSCAT1NS9448
Zoro # G7084862
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV2500
Family Code
NS9448
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1NS9448
- Zoro #
- G7084862
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2012 To 2020 Nissan NV2500
- Family Code
- NS9448
Description
Seat Covers in Alcantara for 2012-2020 Nissan NV2500 - (F),SV Model, 50/50 bkt, w/rmvbl hdrst, w/side arbg, w/90 deg fold pas st, w/pwr dr st, w/man pas st
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.