Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20122020 Nissan NV3500, CSCAT3NS9844
- Mfr # CSCAT3NS9844
- Zoro # G5557639
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2012 To 2020 Nissan NV3500
Family Code
NS9844
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3NS9844
- Zoro #
- G5557639
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2012 To 2020 Nissan NV3500
- Family Code
- NS9844
Description
Seat Covers in Alcantara for 2012-2020 Nissan NV3500 - (F), S Model, 50/50,w/rmv hdrst, w/o side airbg, w/90 fold pas st, w/mn dr st, w/mn pas st, w/armrst