Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20122020 Volkswagen Passat, CSCAT3VW9345
Mfr # CSCAT3VW9345
Zoro # G5603303
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2012 To 2020 Volkswagen Passat
Family Code
VW9345
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT3VW9345
- Zoro #
- G5603303
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2012 To 2020 Volkswagen Passat
- Family Code
- VW9345
Description
Seat Covers in Alcantara for 2012-2020 Volkswagen Passat - (F), 50/50 Bucket, Base Model, w/rmv hdrst, w/side airbag, w/pwr dr & man pass, UNSURE? SEND PHOTO
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov