Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20132014 Ford Trk, CSCAT0FD9640
Mfr # CSCAT0FD9640
Zoro # G7102119
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2013 To 2014 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD9640
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0FD9640
- Zoro #
- G7102119
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2013 To 2014 Ford Trk F-150/250/350 NO SuperDuty
- Color
- Beige
- Family Code
- FD9640
Description
Seat Covers in Alcantara for 2013-2014 Ford Trk F-150/250/350 NO SuperDuty - (F), 40/20/40, W/Removable Headrest, W/O BuiltIn Belt, W/FOLDING CONSOLE, w/side airbag