Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20132014 Honda CRV F, CSCAT3HD9589
Mfr # CSCAT3HD9589
Zoro # G5554994
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2013 To 2014 Honda CR-V
Family Code
HD9589
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3HD9589
- Zoro #
- G5554994
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2013 To 2014 Honda CR-V
- Family Code
- HD9589
Description
Seat Covers in Alcantara for 2013-2014 Honda CR-V - (F), 50/50, w/rmv hdrst, w/dr armrst, w/pas armrst, w/side airbag, w/man dr seat, w/man pas seat