Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20132015 Hyundai Santa Fe, CSCAT1HI9322
Mfr # CSCAT1HI9322
Zoro # G5495634
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2013 To 2015 Hyundai Santa Fe
Family Code
HI9322
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT1HI9322
- Zoro #
- G5495634
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2013 To 2015 Hyundai Santa Fe
- Family Code
- HI9322
Description
Seat Covers in Alcantara for 2013-2015 Hyundai Santa Fe - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/o manual lumbar lever cut-out
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov