Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20132016 Hyundai Elantra, CSCAT1HI9332
Mfr # CSCAT1HI9332
Zoro # G5491680
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2013 To 2016 Hyundai Elantra Hatchback
Family Code
HI9332
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1HI9332
- Zoro #
- G5491680
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- For Use With
- For 2013 To 2016 Hyundai Elantra Hatchback
- Color
- Black
- Family Code
- HI9332
Description
Seat Covers in Alcantara for 2013-2016 Hyundai Elantra Hatchback - (R), 40/60 Split Bench (40 on driver side), w/3 removable headrests, w/built-in 60 armrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.