Shop COVERKING

Seat Covers in Alcantara for 20132016 Nissan Altima, CSCAT3NS9867

  • Mfr # CSCAT3NS9867

  • Zoro # G5555852


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Rear
For Use With
For 2013 To 2016 Nissan Altima
Family Code
NS9867
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT3NS9867
Zoro #
G5555852
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Rear
For Use With
For 2013 To 2016 Nissan Altima
Color
Gray
Family Code
NS9867

Description

Seat Covers in Alcantara for 2013-2016 Nissan Altima - (R), 4 door sedan, 60/40 split bench, w/3 built-in headrests, w/built in 60 armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews