Shop COVERKING

Seat Covers in Alcantara for 20132016 Scion tC R, CSCAT0SN9242

  • Mfr # CSCAT0SN9242
  • Zoro # G5497874

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Rear
For Use With
For 2013 To 2016 Scion tC
Family Code
SN9242
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCAT0SN9242
Zoro #
G5497874
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Rear
For Use With
For 2013 To 2016 Scion tC
Color
Beige
Family Code
SN9242

Description

Seat Covers in Alcantara for 2013-2016 Scion tC - (R), 60/40 Split Bench, Solid Bottom, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.