Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20132018 Acura ILX F, CSCAT1AC9389
Mfr # CSCAT1AC9389
Zoro # G5514464
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2013 To 2018 Acura ILX
Family Code
AC9389
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1AC9389
- Zoro #
- G5514464
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2013 To 2018 Acura ILX
- Color
- Black
- Family Code
- AC9389
Description
Seat Covers in Alcantara for 2013-2018 Acura ILX - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver & passenger seat