Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20142014 Ford Edge SUV, CSCAT1FD9938
- Mfr # CSCAT1FD9938
- Zoro # G5465108
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2014 To 2014 Ford Edge SUV
Family Code
FD9938
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1FD9938
- Zoro #
- G5465108
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2014 To 2014 Ford Edge SUV
- Family Code
- FD9938
Description
Seat Covers in Alcantara for 2014-2014 Ford Edge SUV - (R), 60/40 Split Bench, w/3 adjustable non-removable headrest, w/built-in belt, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.