Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20142014 GMC Yukon Denali, CSCAT1GM9490
Mfr # CSCAT1GM9490
Zoro # G5446250
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2014 To 2014 GMC Yukon Denali
Family Code
GM9490
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT1GM9490
- Zoro #
- G5446250
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2014 To 2014 GMC Yukon Denali
- Family Code
- GM9490
Description
Seat Covers in Alcantara for 2014-2014 GMC Yukon Denali - (F), 50/50 bucket, w/removable headrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov