Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20142014 GMC Yukon XL, CSCAT0GM9520
- Mfr # CSCAT0GM9520
- Zoro # G7114238
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Middle
For Use With
For 2014 To 2014 GMC Yukon XL
Family Code
GM9520
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0GM9520
- Zoro #
- G7114238
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Middle
- For Use With
- For 2014 To 2014 GMC Yukon XL
- Color
- Beige
- Family Code
- GM9520
Description
Seat Covers in Alcantara for 2014-2014 GMC Yukon XL - (M), Second Row, 60/40 split bench, w/2 removable headrests, w/armrest