Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20142015 Honda Civic Coupe, CSCAT1HD9679
- Mfr # CSCAT1HD9679
- Zoro # G5446564
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2014 To 2015 Honda Civic Coupe
Family Code
HD9679
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1HD9679
- Zoro #
- G5446564
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2014 To 2015 Honda Civic Coupe
- Color
- Black
- Family Code
- HD9679
Description
Seat Covers in Alcantara for 2014-2015 Honda Civic Coupe - (F), LX Model, 50/50 bucket, w/removable headrest, w/side airbag