Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20142017 Kia Rio R, CSCAT3KI9458
Mfr # CSCAT3KI9458
Zoro # G5579433
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2014 To 2017 Kia Rio
Family Code
KI9458
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3KI9458
- Zoro #
- G5579433
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Gray
- For Use With
- For 2014 To 2017 Kia Rio
- Family Code
- KI9458
Description
Seat Covers in Alcantara for 2014-2017 Kia Rio - (R), SEDAN, 60/40 Split, Solid Btm, w/2 rmv hdrst, w/o armrst (use 13mm long socket to rmv btm)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.