Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20142018 GMC Truck Sierra, CSCAT1GM9534
- Mfr # CSCAT1GM9534
- Zoro # G5458659
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2014 To 2018 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9534
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1GM9534
- Zoro #
- G5458659
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2014 To 2018 GMC Truck Sierra 1500,2500(not HD)
- Color
- Black
- Family Code
- GM9534
Description
Seat Covers in Alcantara for 2014-2018 GMC Truck Sierra 1500,2500(not HD) - (F), 40/20/40, w/remov hdrst, w/ctr bttm storage, w/folding console, w/side airbag, not for e-assist