Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20142018 GMC Truck Sierra, CSCAT3GM9545
Mfr # CSCAT3GM9545
Zoro # G5558704
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2014 To 2018 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT3GM9545
- Zoro #
- G5558704
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Gray
- For Use With
- For 2014 To 2018 GMC Truck Sierra 1500,2500(not HD)
- Family Code
- GM9545
Description
Seat Covers in Alcantara for 2014-2018 GMC Truck Sierra 1500,2500(not HD) - (R), CREW CAB, 60/40 Split Bench with 2 removable headrest, with Built in 60 armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov