Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20142018 Jeep Patriot, CSCAT1JP9448
Mfr # CSCAT1JP9448
Zoro # G7133302
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2014 To 2018 Jeep Patriot
Family Code
JP9448
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1JP9448
- Zoro #
- G7133302
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2014 To 2018 Jeep Patriot
- Color
- Black
- Family Code
- JP9448
Description
Seat Covers in Alcantara for 2014-2018 Jeep Patriot - (F), 50/50 bucket, w/o dr lumbar, w/o fold pass seat, w/seat-mounted side airbag