Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20142019 Kia Soul 2nd, CSCAT0KI9457
Mfr # CSCAT0KI9457
Zoro # G5458972
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2014 To 2019 Kia Soul
Family Code
KI9457
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT0KI9457
- Zoro #
- G5458972
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Beige
- For Use With
- For 2014 To 2019 Kia Soul
- Family Code
- KI9457
Description
Seat Covers in Alcantara for 2014-2019 Kia Soul - 2nd Gen, (R)60/40 Split, Sld btm, w/Blt in Arm, 60 on Dr, w/3 rmv hdrst, 12mm skt to rmv btm, No EV
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.