Seat Covers in Alcantara for 20142019 Kia Soul 2nd, CSCAT0KI9468

  • Mfr # CSCAT0KI9468

  • Zoro # G5458141


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Rear
For Use With
For 2014 To 2019 Kia Soul
Family Code
KI9468
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCAT0KI9468
Zoro #
G5458141
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Beige
Seat Position
Rear
For Use With
For 2014 To 2019 Kia Soul
Family Code
KI9468

Description

Seat Covers in Alcantara for 2014-2019 Kia Soul - 2nd Gen, (R), 60/40 Split, Sld Btm, w/o Arm, 60 on dr, w/3 rmv hdrst, 12mm skt to rmv btm, No EV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.