Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20152019 Ford Transit, CSCAT0FD10006
- Mfr # CSCAT0FD10006
- Zoro # G5407559
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10006
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0FD10006
- Zoro #
- G5407559
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2015 To 2019 Ford Transit
- Color
- Beige
- Family Code
- FD10006
Description
Seat Covers in Alcantara for 2015-2019 Ford Transit - (F), 50/50 bkt, w/rmv hdrst, w/pwr st, w/1 armrst per st, w/man lmbr knob on inner side dr st bkrst