Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20152019 Ford Transit, CSCAT0FD10051
Mfr # CSCAT0FD10051
Zoro # G5416239
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Middle
For Use With
For 2015 To 2019 Ford Transit
Family Code
FD10051
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0FD10051
- Zoro #
- G5416239
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Middle
- Color
- Beige
- For Use With
- For 2015 To 2019 Ford Transit
- Family Code
- FD10051
Description
Seat Covers in Alcantara for 2015-2019 Ford Transit - (M),15 SEATER,4th Row, COMBO: solid bench btm, 2 split bkrst, 2 hdrst 1 arm (PLUS) bkt w/arm & hdrst