Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20152019 Subaru, CSCAT0SU9405
Mfr # CSCAT0SU9405
Zoro # G7074100
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2015 To 2019 Subaru Legacy/Outback (Not Sport) Wgn
Family Code
SU9405
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT0SU9405
- Zoro #
- G7074100
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Beige
- For Use With
- For 2015 To 2019 Subaru Legacy/Outback (Not Sport) Wgn
- Family Code
- SU9405
Description
Seat Covers in Alcantara for 2015-2019 Subaru Legacy/Outback (Not Sport) Wgn - (F), Pzev, 50/50 bucket, w/removable headrest, w/side airbag, w/power driver & manual passenger
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov