Seat Covers in Alcantara for 20152019 Subaru, CSCAT1SU9407
- Mfr # CSCAT1SU9407
- Zoro # G7121098
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2015 To 2019 Subaru Legacy/Outback (Not Sport) Wgn
Family Code
SU9407
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1SU9407
- Zoro #
- G7121098
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2015 To 2019 Subaru Legacy/Outback (Not Sport) Wgn
- Family Code
- SU9407
Description
Seat Covers in Alcantara for 2015-2019 Subaru Legacy/Outback (Not Sport) Wgn - (R), Pzev, 60/40 Split, Solid Btm, w/3 rmv hdrst, w/blt-in 60 arm, 40 on dr, Not for Heated Seats
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.