Shop COVERKING

Seat Covers in Alcantara for 20152019 Subaru Legacy, CSCAT3SU9433

  • Mfr # CSCAT3SU9433
  • Zoro # G5555940

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2015 To 2019 Subaru Legacy, SUS, Outback SEDAN
Family Code
SU9433
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT3SU9433
Zoro #
G5555940
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 2015 To 2019 Subaru Legacy, SUS, Outback SEDAN
Color
Gray
Family Code
SU9433

Description

Seat Covers in Alcantara for 2015-2019 Subaru Legacy, SUS, Outback SEDAN - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver & manual pass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews