Shop COVERKING

Seat Covers in Alcantara for 20152020 BMW i8 F, CSCAT1BM9652

  • Mfr # CSCAT1BM9652

  • Zoro # G7090578


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2015 To 2020 BMW i8
Family Code
BM9652
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT1BM9652
Zoro #
G7090578
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 2015 To 2020 BMW i8
Color
Black
Family Code
BM9652

Description

Seat Covers in Alcantara for 2015-2020 BMW i8 - (F), 50/50 bucket, w/power seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews