Shop COVERKING

Seat Covers in Alcantara for 20152021 Chevrolet, CSCAT1CH10129

  • Mfr # CSCAT1CH10129

  • Zoro # G5491951


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Rear
For Use With
For 2015 To 2021 Chevrolet Colorado
Family Code
CH10129
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT1CH10129
Zoro #
G5491951
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Rear
For Use With
For 2015 To 2021 Chevrolet Colorado
Color
Black
Family Code
CH10129

Description

Seat Covers in Alcantara for 2015-2021 Chevrolet Colorado - (R), 60/40 Split, 60 on driver side, w/remove headdrest, without armrest, CREW CAB ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews