Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20152021 Lexus NX F, CSCAT0LX9441
Mfr # CSCAT0LX9441
Zoro # G5487121
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2015 To 2021 Lexus NX
Family Code
LX9441
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT0LX9441
- Zoro #
- G5487121
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2015 To 2021 Lexus NX
- Color
- Beige
- Family Code
- LX9441
Description
Seat Covers in Alcantara for 2015-2021 Lexus NX - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power dr & pass seat, Not for sport seat