Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20162020 Kia Optima F, CSCAT3KI9489
Mfr # CSCAT3KI9489
Zoro # G5585858
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2016 To 2020 Kia Optima
Family Code
KI9489
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3KI9489
- Zoro #
- G5585858
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2016 To 2020 Kia Optima
- Color
- Gray
- Family Code
- KI9489
Description
Seat Covers in Alcantara for 2016-2020 Kia Optima - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & passenger seat