Seat Covers in Alcantara for 20162020 Kia Sorento, CSCAT0KI9508

  • Mfr # CSCAT0KI9508

  • Zoro # G5461468


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCAT0KI9508
Zoro #
G5461468
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Color
Beige
Seat Position
Front
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9508

Description

Seat Covers in Alcantara for 2016-2020 Kia Sorento - (F), SX & SXL Trim, 50/50, w/rmv hdrst, w/sd airbg, w/Ext Thigh Spprt (Dr Btm Only), w/pwr dr & pas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.