Shop COVERKING

Seat Covers in Alcantara for 20162020 Nissan Maxima, CSCAT0NS10110

  • Mfr # CSCAT0NS10110

  • Zoro # G5451869


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Rear
For Use With
For 2016 To 2020 Nissan Maxima
Family Code
NS10110
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT0NS10110
Zoro #
G5451869
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Rear
Color
Beige
For Use With
For 2016 To 2020 Nissan Maxima
Family Code
NS10110

Description

Seat Covers in Alcantara for 2016-2020 Nissan Maxima - (R), 60/40 Split Back, Solid Bottom, w/built-in armrest, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews