Shop COVERKING

Seat Covers in Alcantara for 20162020 Tesla Model X, CSCAT1TS4011

  • Mfr # CSCAT1TS4011
  • Zoro # G7099160

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Rear
For Use With
For 2016 To 2020 Tesla Model X
Family Code
TS4011
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT1TS4011
Zoro #
G7099160
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Rear
For Use With
For 2016 To 2020 Tesla Model X
Color
Black
Family Code
TS4011

Description

Seat Covers in Alcantara for 2016-2020 Tesla Model X - (R), 50/50 Split Back, Solid Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews