Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20172020 Subaru, CSCAT1SU9504
- Mfr # CSCAT1SU9504
- Zoro # G7085809
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2017 To 2020 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU9504
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1SU9504
- Zoro #
- G7085809
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2017 To 2020 Subaru Impreza/OutbackSPORT/WRX Hatch
- Family Code
- SU9504
Description
Seat Covers in Alcantara for 2017-2020 Subaru Impreza/OutbackSPORT/WRX Hatch - (R), Impreza 5drs ONLY, 60/40 (60 pass side), solid btm, w/3 rmv hdrst, w/o armrest (NO WRX or STi)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.