Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20182019 Ford Escape, CSCAT1FD10067
Mfr # CSCAT1FD10067
Zoro # G7087769
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2018 To 2019 Ford Escape
Family Code
FD10067
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1FD10067
- Zoro #
- G7087769
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2018 To 2019 Ford Escape
- Color
- Black
- Family Code
- FD10067
Description
Seat Covers in Alcantara for 2018-2019 Ford Escape - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & passenger seat