Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20182020 Ford Trk, CSCAT3FD10089
Mfr # CSCAT3FD10089
Zoro # G5433264
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2018 To 2020 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD10089
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT3FD10089
- Zoro #
- G5433264
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2018 To 2020 Ford Trk F-150/250/350 NO SuperDuty
- Color
- Gray
- Family Code
- FD10089
Description
Seat Covers in Alcantara for 2018-2020 Ford Trk F-150/250/350 NO SuperDuty - (F), 40/20/40, w/3 remov hdrst, w/side airbag, w/pwr dr & pass, w/top & btom console w/storage (20)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.