Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20182020 GMC Terrain, CSCAT3GM9748
Mfr # CSCAT3GM9748
Zoro # G5582288
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2018 To 2020 GMC Terrain Denali
Family Code
GM9748
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3GM9748
- Zoro #
- G5582288
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2018 To 2020 GMC Terrain Denali
- Color
- Gray
- Family Code
- GM9748
Description
Seat Covers in Alcantara for 2018-2020 GMC Terrain Denali - (F), 50/50 bkt, w/adj non-remov hdrst, w/side airbag, w/fold flat pas st, w/power dr & man pas st