Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20182021 Hyundai Kona, CSCAT1HI9436
- Mfr # CSCAT1HI9436
- Zoro # G5488372
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Rear
For Use With
For 2018 To 2021 Hyundai Kona
Family Code
HI9436
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT1HI9436
- Zoro #
- G5488372
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2018 To 2021 Hyundai Kona
- Family Code
- HI9436
Description
Seat Covers in Alcantara for 2018-2021 Hyundai Kona - (R), 60/40 Split Back, Solid Bottom, w/Built in Armrest, w/3 removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.