Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20182021 Jeep Wrangler, CSCAT3JP9529
Mfr # CSCAT3JP9529
Zoro # G5562554
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2018 To 2021 Jeep Wrangler
Family Code
JP9529
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3JP9529
- Zoro #
- G5562554
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Gray
- For Use With
- For 2018 To 2021 Jeep Wrangler
- Family Code
- JP9529
Description
Seat Covers in Alcantara for 2018-2021 Jeep Wrangler - (F), JLU, 4dr, 50/50 bucket, w/rmv hdrst, w/height adj dr seat, w/side airbag, w/PLASTIC backrest