Shop COVERKING

Seat Covers in Alcantara for 20192020 Hyundai Nexo, CSCAT0HI9455

  • Mfr # CSCAT0HI9455
  • Zoro # G5463224

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Rear
For Use With
For 2019 To 2020 Hyundai Nexo
Family Code
HI9455
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCAT0HI9455
Zoro #
G5463224
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Rear
For Use With
For 2019 To 2020 Hyundai Nexo
Color
Beige
Family Code
HI9455

Description

Seat Covers in Alcantara for 2019-2020 Hyundai Nexo - (R), 60/40 Split, w/3 removable headrests, w/built-in 60 armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.