Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20192021 Ram Truck 2500, CSCAT1RM1128
- Mfr # CSCAT1RM1128
- Zoro # G5485283
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2019 To 2021 Ram Truck 2500, 3500
Family Code
RM1128
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT1RM1128
- Zoro #
- G5485283
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- For Use With
- For 2019 To 2021 Ram Truck 2500, 3500
- Color
- Black
- Family Code
- RM1128
Description
Seat Covers in Alcantara for 2019-2021 Ram Truck 2500, 3500 - (F), 5th Generation, 50/50 bucket, w/recessed removable headrest, w/side airbag