Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20192021 Subaru Ascent, CSCAT3SU9549
Mfr # CSCAT3SU9549
Zoro # G5532761
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Middle
For Use With
For 2019 To 2021 Subaru Ascent
Family Code
SU9549
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCAT3SU9549
- Zoro #
- G5532761
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Middle
- Color
- Gray
- For Use With
- For 2019 To 2021 Subaru Ascent
- Family Code
- SU9549
Description
Seat Covers in Alcantara for 2019-2021 Subaru Ascent - (M), 50/50 bucket, w/1 armrest per seat, w/removable headrest