Shop COVERKING

Seat Covers in Alcantara for 20202020 Ford Transit, CSCAT0FD10141

  • Mfr # CSCAT0FD10141

  • Zoro # G5448308


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Middle
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10141
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT0FD10141
Zoro #
G5448308
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Middle
For Use With
For 2020 To 2020 Ford Transit
Color
Beige
Family Code
FD10141

Description

Seat Covers in Alcantara for 2020-2020 Ford Transit - (M), 10 SEAT, 3rd Row, COMBO, solid btm, 2 split back, 2 hdrst, 1 arm, PLUS BKT SEAT w/arm & hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews