Shop COVERKING
See all product information
Create Account
Seat Covers in Alcantara for 20202021 Cadillac XT6, CSCAT1CD9672
Mfr # CSCAT1CD9672
Zoro # G5479692
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2020 To 2021 Cadillac XT6
Family Code
CD9672
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCAT1CD9672
- Zoro #
- G5479692
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Alcantara
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2020 To 2021 Cadillac XT6
- Family Code
- CD9672
Description
Seat Covers in Alcantara for 2020-2021 Cadillac XT6 - (F), 50/50, w/adjust non-remov hdrst, w/o thigh support btm, w/pwr dr & pas st, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov