Shop COVERKING

Seat Covers in Alcantara for 20202021 GMC Truck Sierra, CSCAT1GM9883

  • Mfr # CSCAT1GM9883

  • Zoro # G5479193


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Rear
For Use With
For 2020 To 2021 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9883
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT1GM9883
Zoro #
G5479193
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Rear
For Use With
For 2020 To 2021 GMC Truck Sierra 1500,2500(not HD)
Color
Black
Family Code
GM9883

Description

Seat Covers in Alcantara for 2020-2021 GMC Truck Sierra 1500,2500(not HD) - (R), DOUBLE CAB, 60/40 Split Bottom, w/3 removable headrests, w/o armrest, w/o seat back storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews