Shop COVERKING

Seat Covers in Alcantara for 20202021 Hyundai Palisade, CSCAT1HI9473

  • Mfr # CSCAT1HI9473

  • Zoro # G5504308


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Alcantara
Seat Position
Front
For Use With
For 2020 To 2021 Hyundai Palisade
Family Code
HI9473
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCAT1HI9473
Zoro #
G5504308
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 2020 To 2021 Hyundai Palisade
Color
Black
Family Code
HI9473

Description

Seat Covers in Alcantara for 2020-2021 Hyundai Palisade - (F), 50/50 bucket, w/removable headrest, w/power driver & passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.