Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 19731980 GMC Truck Sierra, CSC1E1GM8722
- Mfr # CSC1E1GM8722
- Zoro # G4686321
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 1973 To 1980 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM8722
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1GM8722
- Zoro #
- G4686321
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 1973 To 1980 GMC Truck Sierra C/K1500,2500,3500
- Family Code
- GM8722
Description
Seat Covers in Ballistic for 1973-1980 GMC Truck Sierra C/K1500,2500,3500 - (F), Front Bench, Solid Back, Solid Bottom, no armrest, 2-door model
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.