Shop COVERKING

Seat Covers in Ballistic for 19731991 GMC Truck Sierra, CSCMC2GM7099

  • Mfr # CSCMC2GM7099
  • Zoro # G5820330

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 1973 To 1991 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7099
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC2GM7099
Zoro #
G5820330
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Camo Multi-Cam Classic Black
For Use With
For 1973 To 1991 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7099

Description

Seat Covers in Ballistic for 1973-1991 GMC Truck Sierra C/K1500,2500,3500 - (F), Solid Bench, no armrest, 4-door model

Ratings & reviews