Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 19801991 Ford Trk, CSC1E2FD7209
Mfr # CSC1E2FD7209
Zoro # G4714400
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 1980 To 1991 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7209
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2FD7209
- Zoro #
- G4714400
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Light Gray
- For Use With
- For 1980 To 1991 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7209
Description
Seat Covers in Ballistic for 1980-1991 Ford Trk F-150/250/350 NO SuperDuty - (F), Solid Bench, w/o headrest, w/o armrest